Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M12, Ext, SS, 1.99, 4.29, MD, NG

  • Zoro #: G0225827
  • Mfr #: K0270.4121X50
$34.95
  • Tap Type (In.): -
  • Includes: -
  • Type: External Thread, Stainless Steel
See full product details
Orders over $75 ship free.

Kipp #K0270.4121X50 Specifications

  • Zoro #: G0225827
  • Mfr #: K0270.4121X50
Tap Type (In.): - Includes: -
Type: External Thread, Stainless Steel Material: Plastic
Height: 4.37" Standards: -
Height (In.): 4.37 Finish: matte
Item: Adjustable Handle Knob Type: Modern Design
Thread Size: M12 Style: Novo Grip
Overall Length: 4.2900 in Fits Hand Wheel Dia. (In.): -
Color: Black Gray Screw Length: 50.00mm
Overall Height: 43.00mm Thread Type: External
Handle Type: Teardrop Features: Comfortable Grip
Handle Material: Plastic Components Material: Stainless Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M12, Screw Length 50.00mm, Components Material Stainless Steel, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0270.4121X50