Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M12, Int, SS, 4.96, MD, NG

  • Zoro #: G0198956
  • Mfr #: K0270.5121
$38.49
  • Finish: matte
  • Knob Type: Modern Design
  • Thread Size: M12
See full product details
Orders over $75 ship free.

Kipp #K0270.5121 Specifications

  • Zoro #: G0198956
  • Mfr #: K0270.5121
Finish: matte Knob Type: Modern Design
Thread Size: M12 Fits Hand Wheel Dia. (In.): -
Style: Novo Grip Height: 3.11"
Standards: - Overall Length: 4.9600 in
Material: Plastic Color: Black Gray
Tap Type (In.): - Type: Internal Thread, Stainless Steel
Item: Adjustable Handle Includes: -
Height (In.): 3.11 Thread Type: Internal
Overall Height: 49.00mm Features: Comfortable Grip
Components Material: Stainless Steel Handle Material: Plastic
Handle Type: Teardrop Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Internal Threads, Teardrop, Black Gray, Plastic, Thread Size M12, Components Material Stainless Steel, Overall Height 49.00mm, Overall Length 4.9600 in, Features Comfortable Grip

Reviews of Kipp #K0270.5121