Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, M5x15mm steel thread
  • Zoro #: G0199001
  • Mfr #: K0269.1051X15
$8.43
  • Standards: -
  • Color: Black Gray
  • Overall Length: 1.8500"
See full product details
Orders over $75 ship free.

Kipp #K0269.1051X15 Specifications

  • Zoro #: G0199001
  • Mfr #: K0269.1051X15
Standards: - Color: Black Gray
Overall Length: 1.8500" Type: External Thread
Material: Plastic Tap Type (In.): -
Height: 1.77" Knob Type: Modern Design
Fits Hand Wheel Dia. (In.): - Screw Length: 15.00mm
Thread Size: M5 Height (In.): 1.77
Style: Novo Grip Includes: -
Item: Adjustable Handle Finish: matte
Overall Height: 24.50mm Thread Type: External
Features: Comfortable Grip Handle Material: Plastic
Handle Type: Teardrop Components Material: Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.59 In, Overall Length 1.85, Thread Size M5 In, Height 1.77 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Black oxide finish resists rust
  • Made in Germany for high quality

Reviews of Kipp #K0269.1051X15