Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, M5x25mm steel thread
  • Zoro #: G0199026
  • Mfr #: K0269.1051X25
$8.43
  • Finish: matte
  • Knob Type: Modern Design
  • Style: Novo Grip
See full product details
Orders over $75 ship free.

Kipp #K0269.1051X25 Specifications

  • Zoro #: G0199026
  • Mfr #: K0269.1051X25
Finish: matte Knob Type: Modern Design
Style: Novo Grip Color: Black Gray
Height (In.): 2.16 Thread Size: M5
Overall Length: 1.8500" Standards: -
Screw Length: 25.00mm Includes: -
Material: Plastic Item: Adjustable Handle
Height: 2.16" Tap Type (In.): -
Fits Hand Wheel Dia. (In.): - Type: External Thread
Thread Type: External Overall Height: 24.50mm
Components Material: Steel Features: Comfortable Grip
Handle Material: Plastic Handle Type: Teardrop
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 1.85, Thread Size M5 In, Height 2.16 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Black oxide finish resists rust
  • Made in Germany for high quality

Reviews of Kipp #K0269.1051X25