Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle M5, Ext, 1.18, 1.85, MD, NG
  • Zoro #: G0199035
  • Mfr #: K0269.1051X30
$8.21
  • Item: Adjustable Handle
  • Type: External Thread
  • Overall Length: 1.8500"
See full product details
Orders over $75 ship free.

Kipp #K0269.1051X30 Specifications

  • Zoro #: G0199035
  • Mfr #: K0269.1051X30
Item: Adjustable Handle Type: External Thread
Overall Length: 1.8500" Material: Plastic
Height (In.): 2.36 Knob Type: Modern Design
Style: Novo Grip Finish: matte
Includes: - Standards: -
Screw Length: 30.00mm Tap Type (In.): -
Color: Black Gray Height: 2.36"
Fits Hand Wheel Dia. (In.): - Thread Size: M5
Thread Type: External Overall Height: 24.50mm
Features: Comfortable Grip Handle Material: Plastic
Handle Type: Teardrop Components Material: Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.18 In, Overall Length 1.85, Thread Size M5 In, Height 2.36 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.1051X30