Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle M5, Ext, 1.57, 1.85, MD, NG
  • Zoro #: G0199053
  • Mfr #: K0269.1051X40
$8.69
  • Color: Black Gray
  • Material: Plastic
  • Item: Adjustable Handle
See full product details
Orders over $75 ship free.

Kipp #K0269.1051X40 Specifications

  • Zoro #: G0199053
  • Mfr #: K0269.1051X40
Color: Black Gray Material: Plastic
Item: Adjustable Handle Fits Hand Wheel Dia. (In.): -
Tap Type (In.): - Overall Length: 1.8500"
Knob Type: Modern Design Height: 2.75"
Height (In.): 2.75 Style: Novo Grip
Finish: matte Thread Size: M5
Standards: - Screw Length: 40.00mm
Type: External Thread Includes: -
Overall Height: 24.50mm Thread Type: External
Handle Material: Plastic Handle Type: Teardrop
Features: Comfortable Grip Components Material: Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Screw Length 1.57 In., Thread Size M5, Fits Hand Wheel Dia. (In.) -, Tap Type (In.) -, Knob Type Modern Design, Style Novo Grip, Material Plastic, Color Black, Finish Matte, Standards -, Includes -, Height 2.75 In., Height (In.) 2.75, Overall Length 1.85 In., Type External Thread

Reviews of Kipp #K0269.1051X40