Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M5, Ext, 1.77, 1.85, MD, NG

  • Zoro #: G0199062
  • Mfr #: K0269.1051X45
$7.20
  • Thread Size: M5
  • Includes: -
  • Height (In.): 2.95
See full product details
Orders over $75 ship free.

Kipp #K0269.1051X45 Specifications

  • Zoro #: G0199062
  • Mfr #: K0269.1051X45
Thread Size: M5 Includes: -
Height (In.): 2.95 Height: 2.95"
Overall Length: 1.8500 in Screw Length: 45.00mm
Finish: matte Color: Black Gray
Material: Plastic Type: External Thread
Fits Hand Wheel Dia. (In.): - Standards: -
Tap Type (In.): - Item: Adjustable Handle
Style: Novo Grip Knob Type: Modern Design
Overall Height: 24.50mm Thread Type: External
Handle Material: Plastic Features: Comfortable Grip
Handle Type: Teardrop Components Material: Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M5, Screw Length 45.00mm, Components Material Steel, Overall Height 24.50mm, Overall Length 1.8500 in, Features Comfortable Grip

Reviews of Kipp #K0269.1051X45