Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, M6x10mm steel thread
  • Zoro #: G0183671
  • Mfr #: K0269.1061X10
$6.60
  • Type: External Thread
  • Includes: -
  • Item: Adjustable Handle
See full product details
Orders over $75 ship free.

Kipp #K0269.1061X10 Specifications

  • Zoro #: G0183671
  • Mfr #: K0269.1061X10
Type: External Thread Includes: -
Item: Adjustable Handle Material: Plastic
Overall Length: 1.8500" Style: Novo Grip
Tap Type (In.): - Screw Length: 10.00mm
Fits Hand Wheel Dia. (In.): - Height: 1.57"
Thread Size: M6 Standards: -
Finish: matte Knob Type: Modern Design
Color: Black Gray Height (In.): 1.57
Thread Type: External Overall Height: 24.50mm
Components Material: Steel Handle Material: Plastic
Handle Type: Teardrop Features: Comfortable Grip
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Screw Length 0.39 In., Thread Size M6, Fits Hand Wheel Dia. (In.) -, Tap Type (In.) -, Knob Type Modern Design, Style Novo Grip, Material Plastic, Color Black, Finish Matte, Standards -, Includes -, Height 1.57 In., Height (In.) 1.57, Overall Length 1.85 In., Type External Thread

Reviews of Kipp #K0269.1061X10