Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M6, Ext, 0.59, 1.85, MD, NG

  • Zoro #: G0199087
  • Mfr #: K0269.1061X15
$4.41
  • Knob Type: Modern Design
  • Height (In.): 1.77
  • Color: Black Gray
See full product details
Orders over $75 ship free.

Kipp #K0269.1061X15 Specifications

  • Zoro #: G0199087
  • Mfr #: K0269.1061X15
Knob Type: Modern Design Height (In.): 1.77
Color: Black Gray Fits Hand Wheel Dia. (In.): -
Thread Size: M6 Type: External Thread
Item: Adjustable Handle Tap Type (In.): -
Includes: - Height: 1.77"
Standards: - Material: Plastic
Overall Length: 1.8500 in Style: Novo Grip
Screw Length: 15.00mm Finish: matte
Thread Type: External Overall Height: 24.50mm
Handle Type: Teardrop Components Material: Steel
Features: Comfortable Grip Handle Material: Plastic
Shop By: New Low Price Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M6, Screw Length 15.00mm, Components Material Steel, Overall Height 24.50mm, Overall Length 1.8500 in, Features Comfortable Grip

Reviews of Kipp #K0269.1061X15