Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, M6x20mm steel thread
  • Zoro #: G0199096
  • Mfr #: K0269.1061X20
$8.09
  • Material: Plastic
  • Thread Size: M6
  • Item: Adjustable Handle
See full product details
Orders over $75 ship free.

Kipp #K0269.1061X20 Specifications

  • Zoro #: G0199096
  • Mfr #: K0269.1061X20
Material: Plastic Thread Size: M6
Item: Adjustable Handle Tap Type (In.): -
Color: Black Gray Screw Length: 20.00mm
Overall Length: 1.8500" Includes: -
Height: 1.99" Standards: -
Fits Hand Wheel Dia. (In.): - Knob Type: Modern Design
Type: External Thread Style: Novo Grip
Height (In.): 1.99 Finish: matte
Overall Height: 24.50mm Thread Type: External
Handle Type: Teardrop Components Material: Steel
Handle Material: Plastic Features: Comfortable Grip
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.78 In, Overall Length 1.85, Thread Size M6 In, Height 1.99 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Black oxide finish resists rust
  • Made in Germany for high quality

Reviews of Kipp #K0269.1061X20