Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, M6x25mm steel thread
  • Zoro #: G0199105
  • Mfr #: K0269.1061X25
$8.06
  • Fits Hand Wheel Dia. (In.): -
  • Screw Length: 25.00mm
  • Finish: matte
See full product details
Orders over $75 ship free.

Kipp #K0269.1061X25 Specifications

  • Zoro #: G0199105
  • Mfr #: K0269.1061X25
Fits Hand Wheel Dia. (In.): - Screw Length: 25.00mm
Finish: matte Tap Type (In.): -
Thread Size: M6 Knob Type: Modern Design
Material: Plastic Overall Length: 1.8500"
Color: Black Gray Includes: -
Item: Adjustable Handle Height (In.): 2.16
Type: External Thread Style: Novo Grip
Standards: - Height: 2.16"
Overall Height: 24.50mm Thread Type: External
Features: Comfortable Grip Components Material: Steel
Handle Type: Teardrop Handle Material: Plastic
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 1.85, Thread Size M6 In, Height 2.16 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Black oxide finish resists rust
  • Made in Germany for high quality

Reviews of Kipp #K0269.1061X25