Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M6, Ext, 1.57, 1.85, MD, NG

  • Zoro #: G0199132
  • Mfr #: K0269.1061X40
$8.35
  • Item: Adjustable Handle
  • Standards: -
  • Thread Size: M6
See full product details
Orders over $75 ship free.

Kipp #K0269.1061X40 Specifications

  • Zoro #: G0199132
  • Mfr #: K0269.1061X40
Item: Adjustable Handle Standards: -
Thread Size: M6 Knob Type: Modern Design
Tap Type (In.): - Type: External Thread
Overall Length: 1.8500 in Finish: matte
Material: Plastic Includes: -
Style: Novo Grip Color: Black Gray
Screw Length: 40.00mm Height: 2.75"
Fits Hand Wheel Dia. (In.): - Height (In.): 2.75
Overall Height: 24.50mm Thread Type: External
Handle Type: Teardrop Components Material: Steel
Handle Material: Plastic Features: Comfortable Grip
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Screw Length 1.57 In., Thread Size M6, Fits Hand Wheel Dia. (In.) -, Tap Type (In.) -, Knob Type Modern Design, Style Novo Grip, Material Plastic, Color Black, Finish Matte, Standards -, Includes -, Height 2.75 In., Height (In.) 2.75, Overall Length 1.85 In., Type External Thread

Reviews of Kipp #K0269.1061X40