Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle M6, Ext, 1.77, 1.85, MD, NG
  • Zoro #: G0199141
  • Mfr #: K0269.1061X45
$8.69
  • Material: Plastic
  • Screw Length: 45.00mm
  • Finish: matte
See full product details
Orders over $75 ship free.

Kipp #K0269.1061X45 Specifications

  • Zoro #: G0199141
  • Mfr #: K0269.1061X45
Material: Plastic Screw Length: 45.00mm
Finish: matte Color: Black Gray
Height (In.): 2.95 Knob Type: Modern Design
Tap Type (In.): - Thread Size: M6
Style: Novo Grip Standards: -
Height: 2.95" Type: External Thread
Fits Hand Wheel Dia. (In.): - Item: Adjustable Handle
Overall Length: 1.8500" Includes: -
Thread Type: External Overall Height: 24.50mm
Handle Material: Plastic Handle Type: Teardrop
Features: Comfortable Grip Components Material: Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Screw Length 1.77 In., Thread Size M6, Fits Hand Wheel Dia. (In.) -, Tap Type (In.) -, Knob Type Modern Design, Style Novo Grip, Material Plastic, Color Black, Finish Matte, Standards -, Includes -, Height 2.95 In., Height (In.) 2.95, Overall Length 1.85 In., Type External Thread

Reviews of Kipp #K0269.1061X45