Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, M6x25mm steel thread
  • Zoro #: G0199437
  • Mfr #: K0269.2061X25
$7.67
  • Style: Novo Grip
  • Color: Black Gray
  • Screw Length: 25.00mm
See full product details
Orders over $75 ship free.

Kipp #K0269.2061X25 Specifications

  • Zoro #: G0199437
  • Mfr #: K0269.2061X25
Style: Novo Grip Color: Black Gray
Screw Length: 25.00mm Tap Type (In.): -
Height (In.): 2.62 Includes: -
Material: Plastic Finish: matte
Fits Hand Wheel Dia. (In.): - Item: Adjustable Handle
Type: External Thread Knob Type: Modern Design
Standards: - Overall Length: 2.9300"
Height: 2.62" Thread Size: M6
Thread Type: External Overall Height: 28.50mm
Handle Material: Plastic Features: Comfortable Grip
Handle Type: Teardrop Components Material: Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 2.93, Thread Size M6 In, Height 2.62 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Black oxide finish resists rust
  • Made in Germany for high quality

Reviews of Kipp #K0269.2061X25