Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle M6, Ext, 1.18, 2.93, MD, NG
  • Zoro #: G0199446
  • Mfr #: K0269.2061X30
$7.67
  • Style: Novo Grip
  • Tap Type (In.): -
  • Height (In.): 2.81
See full product details
Orders over $75 ship free.

Kipp #K0269.2061X30 Specifications

  • Zoro #: G0199446
  • Mfr #: K0269.2061X30
Style: Novo Grip Tap Type (In.): -
Height (In.): 2.81 Thread Size: M6
Finish: matte Item: Adjustable Handle
Type: External Thread Standards: -
Color: Black Gray Includes: -
Material: Plastic Knob Type: Modern Design
Fits Hand Wheel Dia. (In.): - Overall Length: 2.9300"
Height: 2.81" Screw Length: 30.00mm
Overall Height: 28.50mm Thread Type: External
Handle Material: Plastic Handle Type: Teardrop
Components Material: Steel Features: Comfortable Grip
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.18 In, Overall Length 2.93, Thread Size M6 In, Height 2.81 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.2061X30