Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle M6, Ext, 1.38, 2.93, MD, NG
  • Zoro #: G0199455
  • Mfr #: K0269.2061X35
$8.38
  • Item: Adjustable Handle
  • Standards: -
  • Height: 3.01"
See full product details
Orders over $75 ship free.

Kipp #K0269.2061X35 Specifications

  • Zoro #: G0199455
  • Mfr #: K0269.2061X35
Item: Adjustable Handle Standards: -
Height: 3.01" Tap Type (In.): -
Color: Black Gray Finish: matte
Includes: - Material: Plastic
Thread Size: M6 Style: Novo Grip
Screw Length: 35.00mm Overall Length: 2.9300"
Fits Hand Wheel Dia. (In.): - Height (In.): 3.01
Knob Type: Modern Design Type: External Thread
Thread Type: External Overall Height: 28.50mm
Features: Comfortable Grip Components Material: Steel
Handle Material: Plastic Handle Type: Teardrop
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.38 In, Overall Length 2.93, Thread Size M6 In, Height 3.01 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.2061X35