Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable handle, plastic, black, M6x50mm steel thread

  • Zoro #: G0199482
  • Mfr #: K0269.2061X50
$8.38
  • Tap Type (In.): -
  • Item: Adjustable Handle
  • Height: 3.60"
See full product details
Orders over $75 ship free.

Kipp #K0269.2061X50 Specifications

  • Zoro #: G0199482
  • Mfr #: K0269.2061X50
Tap Type (In.): - Item: Adjustable Handle
Height: 3.60" Finish: matte
Type: External Thread Knob Type: Modern Design
Thread Size: M6 Height (In.): 3.60
Style: Novo Grip Includes: -
Screw Length: 50.00mm Fits Hand Wheel Dia. (In.): -
Standards: - Color: Black Gray
Material: Plastic Overall Length: 2.9300 in
Thread Type: External Overall Height: 28.50mm
Handle Type: Teardrop Features: Comfortable Grip
Components Material: Steel Handle Material: Plastic
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M6, Screw Length 50.00mm, Components Material Steel, Overall Height 28.50mm, Overall Length 2.9300 in, Features Comfortable Grip

Reviews of Kipp #K0269.2061X50