Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M6, Ext, 2.36, 2.93, MD, NG

  • Zoro #: G0199507
  • Mfr #: K0269.2061X60
$8.38
  • Height: 4.00"
  • Screw Length: 60.00mm
  • Type: External Thread
See full product details
Orders over $75 ship free.

Kipp #K0269.2061X60 Specifications

  • Zoro #: G0199507
  • Mfr #: K0269.2061X60
Height: 4.00" Screw Length: 60.00mm
Type: External Thread Includes: -
Tap Type (In.): - Finish: matte
Knob Type: Modern Design Style: Novo Grip
Item: Adjustable Handle Standards: -
Height (In.): 4.00 Overall Length: 2.9300 in
Thread Size: M6 Color: Black Gray
Material: Plastic Fits Hand Wheel Dia. (In.): -
Thread Type: External Overall Height: 28.50mm
Features: Comfortable Grip Handle Type: Teardrop
Components Material: Steel Handle Material: Plastic
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M6, Screw Length 60.00mm, Components Material Steel, Overall Height 28.50mm, Overall Length 2.9300 in, Features Comfortable Grip

Reviews of Kipp #K0269.2061X60