Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, M6 stainless steel thread
  • Zoro #: G0198791
  • Mfr #: K0270.1061
$14.15
  • Type: Internal Thread, Stainless Steel
  • Color: Black Gray
  • Knob Type: Modern Design
See full product details
Orders over $75 ship free.

Kipp #K0270.1061 Specifications

  • Zoro #: G0198791
  • Mfr #: K0270.1061
Type: Internal Thread, Stainless Steel Color: Black Gray
Knob Type: Modern Design Item: Adjustable Handle
Finish: matte Height (In.): 1.28
Includes: - Standards: -
Thread Size: M6 Overall Length: 1.8500"
Tap Type (In.): - Material: Plastic
Fits Hand Wheel Dia. (In.): - Height: 1.28"
Style: Novo Grip Overall Height: 24.50mm
Thread Type: Internal Features: Comfortable Grip
Handle Type: Teardrop Components Material: Stainless Steel
Handle Material: Plastic Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable handle, black, fiberglass reinforced plastic. Internal gear ring in cast zinc, threaded components in stainless steel. M6 internal threads in stainless steel. Handle length 40 mm.

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Stainless steel threads resist rust
  • Made in Germany for high quality

Reviews of Kipp #K0270.1061