Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable handle, plastic, black, M6 stainless steel thread

  • Zoro #: G0198834
  • Mfr #: K0270.2061
$17.41
  • Finish: matte
  • Type: Internal Thread, Stainless Steel
  • Includes: -
See full product details
Orders over $75 ship free.

Kipp #K0270.2061 Specifications

  • Zoro #: G0198834
  • Mfr #: K0270.2061
Finish: matte Type: Internal Thread, Stainless Steel
Includes: - Overall Length: 2.9300 in
Height: 1.79" Thread Size: M6
Color: Black Gray Material: Plastic
Standards: - Knob Type: Modern Design
Fits Hand Wheel Dia. (In.): - Style: Novo Grip
Item: Adjustable Handle Height (In.): 1.79
Tap Type (In.): - Thread Type: Internal
Overall Height: 28.50mm Handle Type: Teardrop
Features: Comfortable Grip Handle Material: Plastic
Components Material: Stainless Steel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Internal Threads, Teardrop, Black Gray, Plastic, Thread Size M6, Components Material Stainless Steel, Overall Height 28.50mm, Overall Length 2.9300 in, Features Comfortable Grip

Reviews of Kipp #K0270.2061