Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M6, Ext, 1.99, 1.85, 3.25, Black

  • Zoro #: G0949794
  • Mfr #: K0116.1061X50
$6.29
  • Knob Type: Adjustable Handle
  • Item: Adjustable Handle
  • Screw Length: 50.00mm
See full product details
Orders over $75 ship free.

Kipp #K0116.1061X50 Specifications

  • Zoro #: G0949794
  • Mfr #: K0116.1061X50
Knob Type: Adjustable Handle Item: Adjustable Handle
Screw Length: 50.00mm Overall Length: 1.8500 in
Type: External Threads Standards: RoHS
Style: Classic Ball Thread Size: M6
Height (In.): 3.25 Height: 3.25"
Finish: Black Satin Color: Black
Material: Zinc Fits Hand Wheel Dia. (In.): -
Thread Type: External Overall Height: 24.50mm
Handle Type: Ball Knob Components Material: Steel
Handle Material: Zinc Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Ball Knob, Black, Zinc, Thread Size M6, Screw Length 50.00mm, Components Material Steel, Overall Height 24.50mm, Overall Length 1.8500 in

Reviews of Kipp #K0116.1061X50