Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle M8, Ext, 0.59, 2.93, MD, NG
  • Zoro #: G0199516
  • Mfr #: K0269.2081X15
$10.23
  • Overall Length: 2.9300"
  • Thread Size: M8
  • Knob Type: Modern Design
See full product details
Orders over $75 ship free.

Kipp #K0269.2081X15 Specifications

  • Zoro #: G0199516
  • Mfr #: K0269.2081X15
Overall Length: 2.9300" Thread Size: M8
Knob Type: Modern Design Style: Novo Grip
Includes: - Finish: matte
Standards: - Height (In.): 2.22
Height: 2.22" Item: Adjustable Handle
Material: Plastic Screw Length: 15.00mm
Color: Black Gray Fits Hand Wheel Dia. (In.): -
Tap Type (In.): - Type: External Thread
Thread Type: External Overall Height: 28.50mm
Features: Comfortable Grip Handle Type: Teardrop
Components Material: Steel Handle Material: Plastic
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.59 In, Overall Length 2.93, Thread Size M8 In, Height 2.22 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.2081X15