Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, M8x25mm steel thread
  • Zoro #: G0199534
  • Mfr #: K0269.2081X25
$11.88
  • Tap Type (In.): -
  • Standards: -
  • Height (In.): 2.62
See full product details
Orders over $75 ship free.

Kipp #K0269.2081X25 Specifications

  • Zoro #: G0199534
  • Mfr #: K0269.2081X25
Tap Type (In.): - Standards: -
Height (In.): 2.62 Style: Novo Grip
Finish: matte Type: External Thread
Overall Length: 2.9300" Screw Length: 25.00mm
Item: Adjustable Handle Knob Type: Modern Design
Height: 2.62" Fits Hand Wheel Dia. (In.): -
Material: Plastic Color: Black Gray
Thread Size: M8 Includes: -
Thread Type: External Overall Height: 28.50mm
Features: Comfortable Grip Components Material: Steel
Handle Material: Plastic Handle Type: Teardrop
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 2.93, Thread Size M8 In, Height 2.62 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Black oxide finish resists rust
  • Made in Germany for high quality

Reviews of Kipp #K0269.2081X25