Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M8, Ext, 1.38, 2.93, MD, NG

  • Zoro #: G0199552
  • Mfr #: K0269.2081X35
$8.38
  • Item: Adjustable Handle
  • Screw Length: 35.00mm
  • Standards: -
See full product details
Orders over $75 ship free.

Kipp #K0269.2081X35 Specifications

  • Zoro #: G0199552
  • Mfr #: K0269.2081X35
Item: Adjustable Handle Screw Length: 35.00mm
Standards: - Material: Plastic
Thread Size: M8 Fits Hand Wheel Dia. (In.): -
Style: Novo Grip Color: Black Gray
Type: External Thread Finish: matte
Tap Type (In.): - Knob Type: Modern Design
Overall Length: 2.9300 in Height (In.): 3.01
Height: 3.01" Includes: -
Thread Type: External Overall Height: 28.50mm
Handle Type: Teardrop Components Material: Steel
Handle Material: Plastic Features: Comfortable Grip
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.38 In, Overall Length 2.93, Thread Size M8 In, Height 3.01 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.2081X35