Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, M8x50mm steel thread
  • Zoro #: G0199586
  • Mfr #: K0269.2081X50
$12.32
  • Overall Length: 2.9300"
  • Screw Length: 50.00mm
  • Knob Type: Modern Design
See full product details
Orders over $75 ship free.

Kipp #K0269.2081X50 Specifications

  • Zoro #: G0199586
  • Mfr #: K0269.2081X50
Overall Length: 2.9300" Screw Length: 50.00mm
Knob Type: Modern Design Tap Type (In.): -
Height: 3.60" Type: External Thread
Material: Plastic Fits Hand Wheel Dia. (In.): -
Standards: - Color: Black Gray
Style: Novo Grip Height (In.): 3.60
Item: Adjustable Handle Finish: matte
Thread Size: M8 Includes: -
Overall Height: 28.50mm Thread Type: External
Features: Comfortable Grip Components Material: Steel
Handle Type: Teardrop Handle Material: Plastic
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.99 In, Overall Length 2.93, Thread Size M8 In, Height 3.6 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Black oxide finish resists rust
  • Made in Germany for high quality

Reviews of Kipp #K0269.2081X50