Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle M8, Ext, 2.16, 2.93, MD, NG
  • Zoro #: G0199595
  • Mfr #: K0269.2081X55
$8.38
  • Overall Length: 2.9300"
  • Color: Black Gray
  • Thread Size: M8
See full product details
Orders over $75 ship free.

Kipp #K0269.2081X55 Specifications

  • Zoro #: G0199595
  • Mfr #: K0269.2081X55
Overall Length: 2.9300" Color: Black Gray
Thread Size: M8 Height: 3.80"
Height (In.): 3.80 Tap Type (In.): -
Standards: - Style: Novo Grip
Material: Plastic Knob Type: Modern Design
Includes: - Fits Hand Wheel Dia. (In.): -
Type: External Thread Finish: matte
Screw Length: 55.00mm Item: Adjustable Handle
Thread Type: External Overall Height: 28.50mm
Components Material: Steel Features: Comfortable Grip
Handle Type: Teardrop Handle Material: Plastic
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 2.16 In, Overall Length 2.93, Thread Size M8 In, Height 3.8 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.2081X55