Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, M8x30mm steel thread
  • Zoro #: G0207207
  • Mfr #: K0269.3081X30
$9.48
  • Standards: -
  • Style: Novo Grip
  • Screw Length: 30.00mm
See full product details
Orders over $75 ship free.

Kipp #K0269.3081X30 Specifications

  • Zoro #: G0207207
  • Mfr #: K0269.3081X30
Standards: - Style: Novo Grip
Screw Length: 30.00mm Material: Plastic
Overall Length: 3-37/64" Fits Hand Wheel Dia. (In.): -
Height (In.): 3.29 Knob Type: Modern Design
Includes: - Finish: matte
Tap Type (In.): - Height: 3.29"
Thread Size: M8 Color: Black Gray
Item: Adjustable Handle Type: External Thread
Thread Type: External Overall Height: 37.00mm
Handle Material: Plastic Handle Type: Teardrop
Features: Comfortable Grip Components Material: Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.18 In, Overall Length 3.58, Thread Size M8 In, Height 3.29 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Black oxide finish resists rust
  • Made in Germany for high quality

Reviews of Kipp #K0269.3081X30