Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle M8, Ext, 1.38, 3.58, MD, NG
  • Zoro #: G0207216
  • Mfr #: K0269.3081X35
$10.36
  • Height (In.): 3.48
  • Height: 3.48"
  • Color: Black Gray
See full product details
Orders over $75 ship free.

Kipp #K0269.3081X35 Specifications

  • Zoro #: G0207216
  • Mfr #: K0269.3081X35
Height (In.): 3.48 Height: 3.48"
Color: Black Gray Item: Adjustable Handle
Knob Type: Modern Design Fits Hand Wheel Dia. (In.): -
Screw Length: 35.00mm Material: Plastic
Tap Type (In.): - Thread Size: M8
Overall Length: 3-37/64" Includes: -
Style: Novo Grip Finish: matte
Standards: - Type: External Thread
Overall Height: 37.00mm Thread Type: External
Components Material: Steel Handle Material: Plastic
Features: Comfortable Grip Handle Type: Teardrop
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.38 In, Overall Length 3.58, Thread Size M8 In, Height 3.48 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.3081X35