Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M8, Ext, 1.57, 3.58, MD, NG

  • Zoro #: G0207225
  • Mfr #: K0269.3081X40
$10.36
  • Tap Type (In.): -
  • Overall Length: 3-37/64 in
  • Type: External Thread
See full product details
Orders over $75 ship free.

Kipp #K0269.3081X40 Specifications

  • Zoro #: G0207225
  • Mfr #: K0269.3081X40
Tap Type (In.): - Overall Length: 3-37/64 in
Type: External Thread Material: Plastic
Item: Adjustable Handle Knob Type: Modern Design
Height: 3.68" Screw Length: 40.00mm
Thread Size: M8 Includes: -
Standards: - Height (In.): 3.68
Finish: matte Color: Black Gray
Fits Hand Wheel Dia. (In.): - Style: Novo Grip
Overall Height: 37.00mm Thread Type: External
Handle Material: Plastic Components Material: Steel
Handle Type: Teardrop Features: Comfortable Grip
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M8, Screw Length 40.00mm, Components Material Steel, Overall Height 37.00mm, Overall Length 3-37/64 in, Features Comfortable Grip

Reviews of Kipp #K0269.3081X40