Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M8, Ext, 1.99, 3.58, MD, NG

  • Zoro #: G0207243
  • Mfr #: K0269.3081X50
$10.36
  • Height (In.): 4.07
  • Screw Length: 50.00mm
  • Fits Hand Wheel Dia. (In.): -
See full product details
Orders over $75 ship free.

Kipp #K0269.3081X50 Specifications

  • Zoro #: G0207243
  • Mfr #: K0269.3081X50
Height (In.): 4.07 Screw Length: 50.00mm
Fits Hand Wheel Dia. (In.): - Type: External Thread
Style: Novo Grip Finish: matte
Height: 4.07" Thread Size: M8
Color: Black Gray Includes: -
Material: Plastic Item: Adjustable Handle
Tap Type (In.): - Knob Type: Modern Design
Overall Length: 3-37/64 in Standards: -
Overall Height: 37.00mm Thread Type: External
Handle Material: Plastic Features: Comfortable Grip
Handle Type: Teardrop Components Material: Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M8, Screw Length 50.00mm, Components Material Steel, Overall Height 37.00mm, Overall Length 3-37/64 in, Features Comfortable Grip

Reviews of Kipp #K0269.3081X50