Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle M8, Ext, 2.16, 3.58, MD, NG
  • Zoro #: G0207252
  • Mfr #: K0269.3081X55
$10.36
  • Finish: matte
  • Color: Black Gray
  • Standards: -
See full product details
Orders over $75 ship free.

Kipp #K0269.3081X55 Specifications

  • Zoro #: G0207252
  • Mfr #: K0269.3081X55
Finish: matte Color: Black Gray
Standards: - Knob Type: Modern Design
Height (In.): 4.27 Fits Hand Wheel Dia. (In.): -
Includes: - Height: 4.27"
Type: External Thread Style: Novo Grip
Screw Length: 55.00mm Overall Length: 3-37/64"
Thread Size: M8 Tap Type (In.): -
Item: Adjustable Handle Material: Plastic
Thread Type: External Overall Height: 37.00mm
Handle Type: Teardrop Components Material: Steel
Handle Material: Plastic Features: Comfortable Grip
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 2.16 In, Overall Length 3.58, Thread Size M8 In, Height 4.27 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.3081X55