Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle M8, Int, SS, 3.58, MD, NG
  • Zoro #: G0198877
  • Mfr #: K0270.3081
$20.11
  • Material: Plastic
  • Finish: matte
  • Tap Type (In.): -
See full product details
Orders over $75 ship free.

Kipp #K0270.3081 Specifications

  • Zoro #: G0198877
  • Mfr #: K0270.3081
Material: Plastic Finish: matte
Tap Type (In.): - Thread Size: M8
Includes: - Overall Length: 3-37/64"
Item: Adjustable Handle Height: 2.26"
Standards: - Knob Type: Modern Design
Color: Black Gray Style: Novo Grip
Fits Hand Wheel Dia. (In.): - Type: Internal Thread, Stainless Steel
Height (In.): 2.26 Thread Type: Internal
Overall Height: 37.00mm Handle Material: Plastic
Handle Type: Teardrop Features: Comfortable Grip
Components Material: Stainless Steel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Internal Thread, Stainless Steel, Overall Length 3.58, Thread Size M8 In, Height 2.11 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0270.3081