Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable handle, plastic, black, M8x20mm stainless steel

  • Zoro #: G0225556
  • Mfr #: K0270.3081X20
$17.98
  • Fits Hand Wheel Dia. (In.): -
  • Tap Type (In.): -
  • Includes: -
See full product details
Orders over $75 ship free.

Kipp #K0270.3081X20 Specifications

  • Zoro #: G0225556
  • Mfr #: K0270.3081X20
Fits Hand Wheel Dia. (In.): - Tap Type (In.): -
Includes: - Material: Plastic
Thread Size: M8 Height: 2.89"
Height (In.): 2.89 Type: External Thread, Stainless Steel
Screw Length: 20.00mm Knob Type: Modern Design
Item: Adjustable Handle Style: Novo Grip
Overall Length: 3-37/64 in Finish: matte
Color: Black Gray Standards: -
Thread Type: External Overall Height: 37.00mm
Features: Comfortable Grip Components Material: Stainless Steel
Handle Type: Teardrop Handle Material: Plastic
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M8, Screw Length 20.00mm, Components Material Stainless Steel, Overall Height 37.00mm, Overall Length 3-37/64 in, Features Comfortable Grip

Reviews of Kipp #K0270.3081X20