Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M8, Ext, SS, 1.57, 3.58, MD, NG

  • Zoro #: G0225583
  • Mfr #: K0270.3081X40
$19.51
  • Thread Size: M8
  • Finish: matte
  • Screw Length: 40.00mm
See full product details
Orders over $75 ship free.

Kipp #K0270.3081X40 Specifications

  • Zoro #: G0225583
  • Mfr #: K0270.3081X40
Thread Size: M8 Finish: matte
Screw Length: 40.00mm Knob Type: Modern Design
Includes: - Type: External Thread, Stainless Steel
Item: Adjustable Handle Fits Hand Wheel Dia. (In.): -
Height (In.): 3.68 Tap Type (In.): -
Style: Novo Grip Height: 3.68"
Color: Black Gray Standards: -
Overall Length: 3-37/64 in Material: Plastic
Thread Type: External Overall Height: 37.00mm
Handle Type: Teardrop Features: Comfortable Grip
Handle Material: Plastic Components Material: Stainless Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M8, Screw Length 40.00mm, Components Material Stainless Steel, Overall Height 37.00mm, Overall Length 3-37/64 in, Features Comfortable Grip

Reviews of Kipp #K0270.3081X40