Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Cam Handle, Single Action, 10-32, 0.78 In

KIPP| Zoro #: G0423911| Mfr #: K0005.15011A1X20

$10.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cam HandleOverall Length: 2.76"Finish: Powder Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0423911 Mfr #: K0005.15011A1X20
Item: Cam HandleOverall Length: 2.76"
Finish: Powder CoatedMaterial: Cast aluminum
Width: 0.83Thread Size: 10-32
Lock Type: -Screw Size: -
Type: Single ActionCountry of Origin (subject to change): Germany

Description

Cam Handle, Single Action, Cast Aluminum, Powder Coat, Screw Length 0.78 In, Overall Length 70, Width 21, Thread Size 10-32

Reviews