SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cam Handle, Single Action, 1/4-20, 0.78 In

KIPP| Zoro #: G0862741| Mfr #: K0005.15011A2X20

$9.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cam HandleOverall Length: 2.76"Finish: Powder Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0862741 Mfr #: K0005.15011A2X20
Item: Cam HandleOverall Length: 2.76"
Finish: Powder CoatedMaterial: Cast aluminum
Width: 0.83Thread Size: 1/4-20
Lock Type: -Screw Size: -
Type: Single ActionCountry of Origin (subject to change): Germany

Description

Cam Handle, Single Action, Cast Aluminum, Powder Coat, Screw Length 0.78 In, Overall Length 70, Width 21, Thread Size 1/4-20

Reviews