BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cam Handle, Single Action, 3/8-16, 1.99 In

KIPP| Zoro #: G1444441| Mfr #: K0005.25011A4X50

$12.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Powder CoatedMaterial: Cast aluminumScrew Size: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1444441 Mfr #: K0005.25011A4X50
Finish: Powder CoatedMaterial: Cast aluminum
Screw Size: -Item: Cam Handle
Width: 1.30Overall Length: 3.78"
Thread Size: 3/8-16Type: Single Action
Country of Origin (subject to change): Germany

Description

Cam Handle, Single Action, Cast Aluminum, Powder Coat, Screw Length 1.99 In, Overall Length 96, Width 33, Thread Size 3/8-16

Reviews