SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cam Handle, Single Action, 5/16-18, 0.99 In

KIPP| Zoro #: G0812332| Mfr #: K0005.25011A3X25

$11.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cam HandleOverall Length: 3.78"Finish: Powder Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0812332 Mfr #: K0005.25011A3X25
Item: Cam HandleOverall Length: 3.78"
Finish: Powder CoatedMaterial: Cast aluminum
Width: 1.30Thread Size: 5/16-18
Lock Type: -Screw Size: -
Type: Single ActionCountry of Origin (subject to change): Germany

Description

Cam Handle, Single Action, Cast Aluminum, Powder Coat, Screw Length 0.99 In, Overall Length 96, Width 33, Thread Size 5/16-18

Reviews