SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cam Handle, Single Action, Int 5/16-18

KIPP| Zoro #: G1432112| Mfr #: K0005.25011A3

$13.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Powder CoatedType: Single ActionItem: Cam Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1432112 Mfr #: K0005.25011A3
Finish: Powder CoatedType: Single Action
Item: Cam HandleWidth: 1.30
Overall Length: 3.78"Material: Cast aluminum
Screw Size: -Lock Type: -
Thread Size: 5/16-18Country of Origin (subject to change): Germany

Description

Cam Handle, Single Action, Cast Aluminum, Powder Coat, Overall Length 96, Width 33, Thread Size 5/16-18

Reviews