Cam Handle, Single Action, Internal 10-32

KIPP| Zoro #: G1858701| Mfr #: K0005.15011A1

$11.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2.76"
Type: Single Action
Width: 0.83
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1858701 Mfr #: K0005.15011A1
Overall Length: 2.76"Type: Single Action
Width: 0.83Material: Cast aluminum
Finish: Powder CoatedThread Size: 10-32
Item: Cam HandleCountry of Origin (subject to change): Germany

Description

Cam Handle, Single Action, Cast Aluminum, Powder Coat, Overall Length 70, Width 21, Thread Size 10-32

Reviews