Cam Handle, Single Action, Internal M5

KIPP| Zoro #: G2127352| Mfr #: K0005.1501105

$10.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cam HandleOverall Length: 2.76"Finish: Powder Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2127352 Mfr #: K0005.1501105
Item: Cam HandleOverall Length: 2.76"
Finish: Powder CoatedMaterial: Cast aluminum
Width: 0.83Thread Size: M5
Lock Type: -Screw Size: -
Type: Single ActionCountry of Origin (subject to change): Germany

Description

Cam Handle, Single Action, Cast Aluminum, Powder Coat, Overall Length 70, Width 21, Thread Size M5

Reviews