Cam Handle, Single Action, M10, 0.99 In

KIPP| Zoro #: G1680472| Mfr #: K0005.2501110X25

$10.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3.78"
Type: Single Action
Width: 1.30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1680472 Mfr #: K0005.2501110X25
Overall Length: 3.78"Type: Single Action
Width: 1.30Material: Cast aluminum
Finish: Powder CoatedThread Size: M10
Item: Cam HandleCountry of Origin (subject to change): Germany

Description

Cam Handle, Single Action, Cast Aluminum, Powder Coat, Screw Length 0.99 In, Overall Length 96, Width 33, Thread Size M10

Reviews