Kipp
Cam Lever Size: 1 M05X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.1501105X20
Zoro # G2044007
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Action
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Explore More Products
- KIPP Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel K0005.25014A4X25
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel K0005.1511405
- KIPP Cam Lever Size: 2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel K0005.2501110X40
- KIPP Cam Lever Size: 9 6-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel K0005.95011ADX15
- KIPP Cam Lever Size: 2 D=5/16-18, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel K0005.25014A3
- KIPP Cam lever, aluminum, 5/16-18 internal thread, 96 mm long. K0005.25011A3
- KIPP Cam Lever Adjustable S9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel K0006.95111AEX30
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel K0005.25014A4X30
- KIPP Cam Lever Size: 1 M05X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel K0005.1511105X30
- KIPP Cam Lever Size: 1 D=M06, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel K0005.1501106
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel K0005.95011AE
- Kipp Cam Machine Handles