Cam Handle, Single Action, M5, 1.57 In

KIPP| Zoro #: G1038317| Mfr #: K0005.1501105X40

$11.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Cast aluminumFinish: Powder CoatedOverall Length: 2.76"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1038317 Mfr #: K0005.1501105X40
Material: Cast aluminumFinish: Powder Coated
Overall Length: 2.76"Item: Cam Handle
Type: Single ActionScrew Size: -
Thread Size: M5Width: 0.83
Lock Type: -Country of Origin (subject to change): Germany

Description

Cam Handle, Single Action, Cast Aluminum, Powder Coat, Screw Length 1.57 In, Overall Length 70, Width 21, Thread Size M5

Reviews