Cam Handle, Single Action, M6, 0.78 In

KIPP| Zoro #: G2372151| Mfr #: K0005.1501106X20

$11.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cam HandleOverall Length: 2.76"Finish: Powder Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2372151 Mfr #: K0005.1501106X20
Item: Cam HandleOverall Length: 2.76"
Finish: Powder CoatedMaterial: Cast aluminum
Width: 0.83Thread Size: M6
Lock Type: -Screw Size: -
Type: Single ActionCountry of Origin (subject to change): Germany

Description

Cam Handle, Single Action, Cast Aluminum, Powder Coat, Screw Length 0.78 In, Overall Length 70, Width 21, Thread Size M6

Reviews