BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cam Handle, Single Action, M8, 1.99 In

KIPP| Zoro #: G0911793| Mfr #: K0005.2501108X50

$13.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.30Finish: Powder CoatedLock Type: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0911793 Mfr #: K0005.2501108X50
Width: 1.30Finish: Powder Coated
Lock Type: -Item: Cam Handle
Material: Cast aluminumScrew Size: -
Overall Length: 3.78"Type: Single Action
Thread Size: M8Country of Origin (subject to change): Germany

Description

Cam Handle, Single Action, Cast Aluminum, Powder Coat, Screw Length 1.99 In, Overall Length 96, Width 33, Thread Size M8

Reviews