Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cam lever, aluminum, 1/4-20 internal thread, 70.4 mm long.

  • Zoro #: G5567969
  • Mfr #: K0005.15011A2

$11.32

  • Item: Cam Lever
  • Finish: Powder Coated
  • Type: Internal Threads
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Kipp #K0005.15011A2 Specifications

  • Zoro #: G5567969
  • Mfr #: K0005.15011A2
Item: Cam Lever Finish: Powder Coated
Type: Internal Threads Width: 21.5mm
Overall Length: 79.2mm Thread Size: 1/4-20
Matching Eyebolt Size: 1/2-13 Material: Cast aluminum
Country of Origin (subject to change): Germany

Description

Cam lever, cast aluminum handle, powder coated black. 1/4-20 internal threads. Threaded components in steel. Handle 70.4mm long x 21.5 mm wide.

 

  • High quality, made in Germany
  • Cast aluminum handle is lightweight and durable
  • Handle powder-coated for corrosion resistance
  • Threads clean and accurate
  • Designed for industrial workholding applications

Reviews of Kipp #K0005.15011A2