Cam Lever Adjustable Size: 9 M03X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0006.9501103X15

  • Zoro # G5567558


product price:  $13.69
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
14.4 mm
Thread Type
External
Overall Length
41.7 mm
Material
Cast aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0006.9501103X15
Zoro #
G5567558
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14.4 mm
Overall Length
41.7 mm
Screw Length
15.00mm
Thread Size
M3
Width
14.4mm
Matching Eyebolt Size
1/2-13
Screw Size
15mm
Center Height - Maximum
9 mm
Clamped Height
13 mm
Handle Width
11.5 mm
Thread Length
15 mm
Handle Length
36.2 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Material
Cast aluminum
Type
External Thread
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Finish - Machining
Powder Coated
Color
Black
Features
Stainless Steel Hinge Pin
Components Material
Steel
Standards
RoHS
Handle Material
Aluminum
Clamping Distance
1 mm
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Force - Maximum
1.5 kN
Measurement System
Metric
Thread Material
Steel

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M3, Overall Length 41.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.