Disc Handwheel Fixed Handle 4.92" Dia., 0.50" Bore

KIPP| Zoro #: G1032981| Mfr #: K0161.2125XCP

$39.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: AluminumBase Dia. (In.): 1.18Style: Fixed Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032981 Mfr #: K0161.2125XCP
Material: AluminumBase Dia. (In.): 1.18
Style: Fixed HandleIncludes: -
Fits Hand Wheel Dia. (In.): -Type: Fixed Handle
Knob Type: -Diameter: 4.92"
Item: Disc HandwheelFinish: polished
Bore: 0.50"Overall Length: -
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Disc Hand Wheel, Fixed Handle, Bore 0.5, Dia Disc Hand Wheel, Fixed Handle, Bore 0.5 In In, Fits Hand Wheel Dia 42 In, Base Dia 1.18 In, Aluminum, Polished

Reviews