KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disc Handwheel Fixed Handle 5.51" Dia., 0.625" Bore

KIPP| Zoro #: G0617093| Mfr #: K0161.2140XCQ

$44.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Fixed Handle
Item: Disc Handwheel
Bore: 0.625"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617093 Mfr #: K0161.2140XCQ
Type: Fixed HandleItem: Disc Handwheel
Bore: 0.625"Style: Fixed Handle
Tap Type (In.): -Fits Hand Wheel Dia. (In.): -
Standards: -Diameter: 5.51"
Overall Length: -Includes: -
Material: AluminumFinish: polished
Knob Type: -Base Dia. (In.): 1.34
Country of Origin (subject to change): Germany

Description

Disc Hand Wheel, Fixed Handle, Bore 0.625, Dia Disc Hand Wheel, Fixed Handle, Bore 0.625 In In, Fits Hand Wheel Dia 44 In, Base Dia 1.34 In, Aluminum, Polished

Reviews